Odor Mask, 1 gal.
Mfr # TC177-1G
Zoro # G2023837
product price: $367.99
/eaSold in multiples of 4 for $1,471.96
Free Shipping & Returns
Key Features
Features
Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Flash Point
199 Degrees F
Fluid Type
Liquid
Form
Liquid
Standards
ASTM D93-08
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC177-1G
Zoro #
G2023837
UPC #
641238074267
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Machining Fluid Additives
Features
Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Flash Point
199 Degrees F
Fluid Type
Liquid
Form
Liquid
Standards
ASTM D93-08
Color
Yellow
Base Formulation
Standard
Container Type
Jug
Application
Odor Mask
Fragrance
Vanilla
Description
Machining Fluid Additives, Fluid Type Liquid, Container Size 1 gal, Container Type Jug, Color Yellow, Base Formulation Standard, Application Odor Mask, Features Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.