Shop TRIMACO
See all product information
Create Account
Premium Knit Painter Rags, 22 lb., Box
- Mfr # 10885
- Zoro # G7103796
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Material
Knit
Weight
25/Box
Color
White
Package Size
22 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10885
- Zoro #
- G7103796
- UPC #
- 047034108852
- Country of Origin
- Multiple
- Item
- Premium Knit Painter Rags,22 lb.,Box
- Material
- Knit
- Weight
- 25/Box
- Color
- White
Dimensions
- Package Size
- 22 lb.
Description
Premium Knit Painter Rags,22 lb.,Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.