Shop All Interior Doors
Trimlite
Flush Door 36" x 96", Primed White
Mfr # 3080FHCPHB
Zoro # G003555016
product price: $284.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$284.99
Free 30-Day Returns
Key Features
- Size 36" x 96"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 3080FHCPHB
- Zoro # G003555016
- UPC # 840273401865
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 96" |
Details
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 6ft. 4in., For 7ft Door, PR (T207VR)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/8 OD, PK3 (1NAL2)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BSNYLC24)
- SCHLAGE Cylindrical Lock, ALX40 SAT 622 (ALX40 SAT 622)
- TRIMLITE 32" x 96" Primed 1-Panel Interior Shaker Slab Door (2880pri8401)
- TRIMLITE 26" x 80" Primed 2-Panel Interior Shaker Slab Door (2268pri8402)
- TRIMLITE 36" x 80" Primed Plantation Louver Interior Shaker Slab Door (3068pri8730)
- TRIMLITE 30" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2668pri8403BF)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (3068pri1501MIRT)
- TRIMLITE 30" x 96" Primed 2-Panel Interior Shaker Slab Door (2680pri8402)
- TRIMLITE Flush Door 34" x 84", Primed White (2170FHCPHB)
- Trimlite Interior Doors