Electric Door Strike, Stainless Steel, Unfinished, Includes: (4) Faceplates

  • Mfr # 4100DBDL-RS-32D-LH

  • Zoro # G3947218


product price:  $601.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe
Input Voltage
12V AC/DC, 24V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Faceplate Depth
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100DBDL-RS-32D-LH
Zoro #
G3947218
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 5/8 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe
Input Voltage
12V AC/DC, 24V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Pull Force
3,250 lb
Grade
1
Finish
Unfinished
Features
Left Handed
Strikes
1,000,000 Cycles
For Use With
Mortise/Cylindrical Locksets with Deadlatches
Material
Stainless Steel
Fire Rated
Yes
Bolt Throw
3/4 in
Standards
ANSI A156.5 -1992, CAN4-S104, NFPA 252 - Issue: 1999/01/01, UBC 7-2, UL Listed 1034
Includes
(4) Faceplates
ANSI/BHMA Finish
Satin Stainless Steel
Strike Type
Cylindrical, Mortise
Strike Cycles
1,000,000
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Performance Grade
1
For Use with Door Material
Aluminum, Hollow Metal, Wood
Fire Rating
3 hr

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 12V AC/DC, 24V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 5/8 in, Pull Force 3,250 lb, Grade 1, Fire Rated Yes, Finish Unfinished, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Left Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.