This item is Discontinued.

Trinity Trinity TBFPBR-2100 3-Bag Bamboo Laundry Station; Dark Bronze - 29.5 x 41.5 x 17 in. TBFPBR-2100

Trinity TBFPBR-2100 3-Bag Bamboo Laundry Station; Dark Bronze - 29.5 x 41.5 x 17 in. (Discontinued)

  • Mfr # TBFPBR-2100
  • Zoro # G503929577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TBFPBR-2100
Zoro #
G503929577
UPC #
813831020013
Country of Origin
China

Description

Trinity's EcoStorage 3-Bag Bamboo Laundry Station is a great addition to any laundry, closet, bathroom, or bedroom area. The strong 100% pre-shrunk cotton bags are large enough to hold loads of all sizes while allowing for easy sorting of all your laundry items. Use the handles to grab your laundry and go.

Includes
  • 3x Frames
  • 3x Laundry bags
  • 1x Bottom shelf
  • 3x Side shelves
  • 4x Poles
Specifications
  • Pole Color: Dark Bronze
  • Frame Color: Bamboo
  • Bag Material: 100% Cotton
  • Laundry Bag Dimension: 14" W x 9" D x 24" H
  • Bottom Shelf Dimension: 26" W x 17" D x.75" H
  • Side Shelves Dimension: 14" W x 17" D x.75" H
  • Dimension: 29.5" H x 41.5" W x 17" L
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.