DigitalMultimeter, 10A, 750VAC/1000VDC

  • Mfr # 9045
  • Zoro # G722440877
product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Maximum DC Voltage Measurement
1,000 V
Battery Access
Yes
Minimum DC Voltage Measurement
600 mV
Minimum Capacitance Measurement
40 nF
Resistance Measurement Resolution
0.1 ohm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9045
Zoro #
G722440877
UPC #
614395001209
Country of Origin
China
Maximum DC Voltage Measurement
1,000 V
Battery Access
Yes
Minimum DC Voltage Measurement
600 mV
Minimum Capacitance Measurement
40 nF
Resistance Measurement Resolution
0.1 ohm
IP Rating
Not Rated
Minimum DC Current Measurement
0.1 uA
Auto Power Off
Yes
Minimum AC Voltage Measurement
6 V
Voltage Units
mV, V
Maximum Frequency Measurement
10 MHz
Temperature Types Measured
Temperature K
Capacitance Measurement Resolution
10 pF
CAT Safety Rating
CAT III 600V
DC Voltage Measurement Resolution
0.1 mV
Maximum DC Current Measurement
10 A
Display Type
LCD
Diode Test
Yes
Maximum AC Voltage Measurement
750 V
Auto Ranging
Yes
Special Features
44 Measurement Ranges with True RMS for Non-Sinusoidal or Noisy Waveforms, Double Molded Splash Proof, Dust Proof, Drop Resistant Case with Built-In Stand and CAT III 600V Safety Rating, Temperature, Frequency and Capacitance Measurement
Minimum Operating Temperature
32 Degrees F
Minimum Storage Temperature
-20 Degrees F
Minimum AC Current Measurement
0.1 uA
Batteries Included
Yes
Weight
11 oz
Duty Cycle
Duty Cycle Test Included
Maximum Capacitance Measurement
4,000 uF
Min-Max-Avg Button Included
Yes
Minimum Resistance Measurement
600 ohm
Basic DC Current Accuracy
+/-2.0%
Includes
Battery, Alligator Clips, Type K Temperature Probe, Test Leads
Battery Voltage
9 V
AC Voltage Measurement Resolution
1 mV
Calibration Certificate Included
No Certification Included
Instrument Counts
6,000
Maximum Resistance Measurement
60 megaohm
Fuse Access
Yes
Frequency Measurement Resolution
0 Hz
Maximum Storage Temperature
60 Degrees F
AC Current Measurement Resolution
0.1 uA
Data Hold
Yes
Basic AC Voltage Accuracy
+/-1.2%
Item
Digital Multimeter
Maximum AC Current Measurement
10 A
Minimum Frequency Measurement
10 Hz
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Frequency, Resistance, Temperature
Current Units
A, uA
Frequency Measurement Accuracy
+/-1.0%
AC Response Calculation
TRMS
Basic DC Voltage Accuracy
+/-0.8%
Resistance Measurement Accuracy
+/-2.0%
Standards
CE
Capacitance Measurement Accuracy
+/-20.0%
DC Current Measurement Resolution
0.1 uA
Minimum/Maximum Memory
Min/Max
Bar Graph Included
Yes
Includes Auto Sensing
No Auto Sensing Included
Basic AC Current Accuracy
+/-2.5%

Dimensions

Overall Width
3.7 in
Depth
1.5 in
Battery Size
9V
Manufacturers Warranty Length
3 yr
Overall Height
7 in

Description

Digital Multimeter, Audible Continuity Not Applicable, Basic AC Voltage Accuracy +/-1.2 Percent, Basic DC Voltage Accuracy +/-0.8 Percent, Data Hold Yes, Basic DC Current Accuracy +/-2.0 Percent, Maximum AC Voltage Measurement 750 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews