Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earth Ground Tester Kit, 200V AC, Case

  • Mfr # EG480

  • Zoro # G901800133


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Earth Ground Resistance Range
20 to 2000 ohm
Resolution
0.01 ohm
Operating Frequency
40 to 400 Hz, 40 to 500 Hz
Soil Resistivity
No
Accuracy
+/-2% of Reading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EG480
Zoro #
G901800133
UPC #
614395002282
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Earth Ground Tester Kit
Earth Ground Resistance Range
20 to 2000 ohm
Resolution
0.01 ohm
Operating Frequency
40 to 400 Hz, 40 to 500 Hz
Soil Resistivity
No
Accuracy
+/-2% of Reading
Measuring Voltage
750V AC/1000V DC
Includes
(2) Auxiliary Earth Rods, (6) AA Batteries, Carrying Case, Test Leads
Counts
2,000
Earth Measurement Poles
3
Calibration Certificate
NIST
Interface
None
Standards
CE CAT III 1000V, NIST
Display
Dual LCD
Power Source
(6) AA Batteries
Safety Rating
CAT III 1000V
Earth Volts
200V AC
Earth Measurement Clamps
No

Description

Earth Ground Tester Kit, Calibration Certificate NIST, Standards CE CAT III 1000V, NIST, Communication Protocol Not Applicable, Includes (2) Auxiliary Earth Rods, (6) AA Batteries, Carrying Case, Test Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.