Zoro Homepage

Solar Panel Multimeter, 9V

  • Mfr # MMS1700

  • Zoro # G616665324


product price: $243.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMS1700
Zoro #
G616665324
UPC #
614395005672
Country of Origin
China

Details

Item
Solar Panel Pro Digital Multimeter

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy Not Applicable, Basic DC Voltage Accuracy +/-0.20 Percent, Data Hold Yes, Basic DC Current Accuracy Not Applicable, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 1,700 V, Instrument Counts 6,000, Maximum AC Current Measurement 3,000 A, Calibration Certificate Included No Certification Included, Maximum DC Current Measurement Not Applicable, Multimeter Style Full Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.