Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Imager, 65 mK, 640 x 480 Display, 56 Degrees x 42 Degrees

  • Mfr # IRTC800

  • Zoro # G012923998


product price: $1,419.99
/ea
Free Shipping & Returns

Key Features

Field of View
56 Degrees x 42 Degrees
Thermal Sensitivity
65 mK
Focus Method
Fixed
Display Resolution
640 x 480
Visual Light Resolution
2 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRTC800
Zoro #
G012923998
UPC #
614395005368
Country of Origin
China

Dimensions

Display Size
3.5 in
Manufacturer Warranty Length
1 yr

Details

Item
Thermal Imager
Field of View
56 Degrees x 42 Degrees
Thermal Sensitivity
65 mK
Focus Method
Fixed
Display Resolution
640 x 480
Visual Light Resolution
2 MP
File Formats
JPEG
Removable Memory Card
32GB MicroSD
Includes
Heavy Duty Carry Case, Rechargeable Li-Ion Battery, SD Card, USB Cable
Standards
CE, RoHS
Laser Sighting Type
No Laser Sighting
Minimum Operating Temperature Degrees F
32 Degrees F
Minimum Focus Distance
11.8 in
Minimum Temperature Measured Degrees F
-4 Degrees F
Interface
SD Card, USB, Wireless
Minimum Emissivity Setting
0.01
Maximum Emissivity Setting
1.00
Maximum Temperature Measured Degrees F
1,022 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Temperature Measured Degrees C
550 Degrees C
Temperature Alerts
High Temperature, Low Temperature
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Auto Power Off
Yes
Emissivity Adjustability
Adjustable
Number of Batteries Required
1
Battery Chemistry
Lithium Ion
Frame Rate
25 Hz
Minimum Temperature Measured Degrees C
-20 Degrees C
Data Transfer Type
Wired, Wireless
Alert Type
Digital Display, Light
Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Digital Display Screen Type
LCD
Infrared Resolution
320 x 240
Portability
Handheld
Series
IRTC800
Batteries Included
Yes
Calibration Certificate Type
Not Certified

Description

Thermal Imager, Temperature Alerts High Temperature, Low Temperature, Frame Rate 25 Hz, Visual Light Resolution 2 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Light, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 65 mK, Minimum Focus Distance 11.8 in, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.