Thermometer, LCD, 2 in, Thermocouple
- Mfr # TMP70
- Zoro # G822415393
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Temperature Resolution F
0.1 Degrees F
Thermocouple Temperature Fahrenheit - Maximum
2,501 Degrees F (Type K)
Accuracy
+/-1 % + 0.5 Degrees C Above -146.2 Degrees F/99.9 Degrees C, +/-1 % of Reading + 1 Degrees C Below -146.2 Degrees F/-99.9 Degrees C
Display Type
LCD
Data Logging
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMP70
- Zoro #
- G822415393
- UPC #
- 614395006310
- Country of Origin
- China
Dimensions
- Display Height
- 4 in
- Display Width
- 2 in
Details
- Temperature Resolution F
- 0.1 Degrees F
- Thermocouple Temperature Fahrenheit - Maximum
- 2,501 Degrees F (Type K)
- Accuracy
- +/-1 % + 0.5 Degrees C Above -146.2 Degrees F/99.9 Degrees C, +/-1 % of Reading + 1 Degrees C Below -146.2 Degrees F/-99.9 Degrees C
- Display Type
- LCD
- Data Logging
- No
- Item
- Thermometer
- Thermocouple Temperature Fahrenheit - Minimum
- -418 Degrees F (Type K)
- Relative Humidity - Maximum
- 80%
- Meter Type
- Handheld
- Temperature Units
- Celsius, Fahrenheit, Kelvin
- Calibration Certificate Type
- Not Certified
- Includes
- Type K Thermocouple, USB Cable, 9V battery, and a carrying case
- Testing Functions
- Average Temperature, Min/Max Temperature
- For Thermocouple Type
- Type J, Type K, Type T
- Relative Humidity - Minimum
- 10%
- Sensor Technology
- Thermocouple
- Number of Channels
- 1
Description
Thermometer, Number of Channels 1, Accuracy +/-1 Percent + 0.5 Degrees C Above -146.2 Degrees F/99.9 Degrees C, +/-1 Percent of Reading + 1 Degrees C Below -146.2 Degrees F/-99.9 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.