Thermometer, LCD, 2 in, Thermocouple
- Mfr # TMP72
- Zoro # G922415392
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Relative Humidity - Maximum
80%
Sensor Technology
Thermocouple
Relative Humidity - Minimum
10%
Thermocouple Temperature Fahrenheit - Maximum
2,501 Degrees F (Type K)
Temperature Units
Celsius, Fahrenheit, Kelvin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMP72
- Zoro #
- G922415392
- UPC #
- 614395006334
- Country of Origin
- China
Dimensions
- Display Height
- 4 in
- Display Width
- 2 in
Details
- Relative Humidity - Maximum
- 80%
- Sensor Technology
- Thermocouple
- Relative Humidity - Minimum
- 10%
- Thermocouple Temperature Fahrenheit - Maximum
- 2,501 Degrees F (Type K)
- Temperature Units
- Celsius, Fahrenheit, Kelvin
- Display Type
- LCD
- Includes
- 2x Type K thermocouples, PC software, USB cable, 9V battery, and a carrying case
- Thermocouple Temperature Fahrenheit - Minimum
- -328 Degrees F (Type K)
- Number of Channels
- 2
- Testing Functions
- Average Temperature, Differential Temperature, Min/Max Temperature
- Temperature Resolution F
- 0.1 Degrees F
- Data Logging
- Yes
- Meter Type
- Handheld
- For Thermocouple Type
- Type E, Type J, Type K, Type N, Type R, Type S, Type T
- Accuracy
- +/-1 % of Reading + 3.6 Degrees F/2 Degrees C (Type E, S, R, N), +/-1% of Reading + 1.8 Degrees F/1 Degrees C (Type J, K, T)
- Data Output Type
- USB
- Item
- Thermometer
- Calibration Certificate Type
- Not Certified
Description
Thermometer, Number of Channels 2, Accuracy +/-1 Percent of Reading + 3.6 Degrees F/2 Degrees C (Type E, S, R, N), +/-1 Percent of Reading + 1.8 Degrees F/1 Degrees C (Type J, K, T)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.