Thermometer, LCD, 2 in, Thermocouple
- Mfr # TMP74
- Zoro # G122415383
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Data Output Type
USB
Relative Humidity - Minimum
10%
Temperature Resolution F
0.1 Degrees F
Includes
4x Type K Thermocouples, IR Probe and, 9V battery and Hard Carrying Case
Sensor Technology
Thermocouple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMP74
- Zoro #
- G122415383
- UPC #
- 614395006358
- Country of Origin
- China
Dimensions
- Display Height
- 4 in
- Display Width
- 2 in
Details
- Item
- Thermometer
- Data Output Type
- USB
- Relative Humidity - Minimum
- 10%
- Temperature Resolution F
- 0.1 Degrees F
- Includes
- 4x Type K Thermocouples, IR Probe and, 9V battery and Hard Carrying Case
- Sensor Technology
- Thermocouple
- Number of Channels
- 4
- Temperature Units
- Celsius, Fahrenheit, Kelvin
- For Thermocouple Type
- Type K
- Accuracy
- +/-0.15 % of Reading + 1 Degrees F/1 Degrees C Above -148 Degrees F/-100 Degrees C
- Display Type
- LCD
- Thermocouple Temperature Fahrenheit - Minimum
- -328 Degrees F (Type K)
- Meter Type
- Handheld
- Thermocouple Temperature Fahrenheit - Maximum
- 2,501 Degrees F (Type K)
- Data Logging
- Yes
- Testing Functions
- Average Temperature, Differential Temperature, Min/Max Temperature
- Calibration Certificate Type
- Not Certified
- Relative Humidity - Maximum
- 80%
Description
Datalogger,IR,4-Channel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.