Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

True RMS Auto Ranging Digital Multimeter, 600 V DC Max DC, 400 mV Max AC, TRMS, LCD

  • Mfr # MM350

  • Zoro # G704261131


product price: $47.59
/ea

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
4000
Includes
Test leads, temperature probe and (3) AAA batteries
Standards
CE,ROHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM350
Zoro #
G704261131
UPC #
614395002244
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
2
Overall Height
9.8
Depth
1.4 in
Battery Size
AAA

Details

Item
True RMS Auto Ranging Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
4000
Includes
Test leads, temperature probe and (3) AAA batteries
Standards
CE,ROHS
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Color
Gray/Red
Calibration Certificate Included
No
Auto Ranging
Yes
Intrinsically Safe
No
Duty Cycle
0.1 to 99.9%
Instrument Safety Rating
CAT III 600V
Voltage (AC)
600V AC/DC
For Use With
For the Professional or DIYer. Diagnose common wiring problems; Test batteries, solar cells, wall plugs, and power outlets; Check polarity of wires in wiring installations; Measure input and output resistance of circuits (motors, transformers, resistors); Check continuity of wires, circuits
Material
Plastic
Weight
0.7lbs
Minimum/Maximum Memory
Yes
Temperature Measurement Resolution
1 Degrees F
DC Current Measurement Resolution
0.1 uA
Frequency Measurement Accuracy
+/-1%
Minimum AC Voltage Measurement
400 mV
Minimum Resistance Measurement
400 ohm
AC Voltage Measurement Resolution
1 mV
Minimum Operating Temperature
32 Degrees F
Temperature Measurement Accuracy
+/-(2.5% + 4)
Minimum Frequency Measurement
5 kHz
Capacitance Measurement Resolution
10 pF
Maximum AC Current Measurement
10 A
Current Leakage Testing
No
Maximum Temperature Measurement
2,000 Degrees F
Minimum Storage Temperature
-10 Degrees F
Battery Access
Yes
Minimum AC Current Measurement
400 uA
Maximum DC Current Measurement
10 A
Basic DC Current Accuracy
+/-1.2% of Reading +8 Digits
Resistance Measurement Accuracy
+/-1.5% of Reading + 3 Digits
Batteries Included
Yes
Resistance Measurement Resolution
0.1 ohm
Maximum Resistance Measurement
40 megaohm
AC Response Calculation
TRMS
Minimum Capacitance Measurement
40 nF
Basic AC Voltage Accuracy
+/-1.0% of Reading +8 Digits; +/-1.2% of Reading +5 Digits; +/-1.2% of Reading +8 Digits
Waterproof
No
Basic AC Current Accuracy
+/-1.5% of Reading +8 Digits; +/-2.0% of Reading +10 Digits
Removable Screen
No
Maximum Frequency Measurement
5 MHz
Bluetooth Compatible
No
DC Voltage Measurement Resolution
0.1 mV
Maximum Capacitance Measurement
2 mF
Minimum DC Voltage Measurement
400 mV
Dustproof
No
Minimum Temperature Measurement
14 Degrees F
Thermal Imaging
No
Fuse Access
Yes
Minimum DC Current Measurement
400 uA
Basic DC Voltage Accuracy
+/-0.8% of Reading +3 Digits; +/-0.8% of Reading +5 Digits; +/-1.0% of Reading +5 Digits
Maximum Storage Temperature
122 Degrees F
Maximum AC Voltage Measurement
600 V AC
Maximum DC Voltage Measurement
600 V DC
Battery Voltage
1.5V
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Temperature
Capacitance Measurement Accuracy
+/-5%
AC Current Measurement Resolution
0.1 uA

Description

True RMS Auto Ranging Digital Multimeter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.