Universal Test Leads, 48" L
- Mfr # 79-374
- Zoro # G322886440
product price:Â
$
23.85
/ea
Key Features
Length
48 in
Includes
insulated screw-on alligator clips.
Wire Insulation
Plastic
Maximum Voltage
600 V AC
Insulation Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79-374
- Zoro #
- G322886440
- UPC #
- 614395020071
- Country of Origin
- China
- Item
- Universal 48" Test Leads with Insulated Screw-On Alligator Clips (Female Jack)
- Includes
- insulated screw-on alligator clips.
- Wire Insulation
- Plastic
- Maximum Voltage
- 600 V AC
- Insulation Material
- ABS Plastic
- Test End Material
- Nickel
- Maximum Current
- 120 mA
- Number of Alligator Clips
- 2
- Test End Termination
- Alligator Clip, Standard Probe
- Compatible Manufacturer Model Number
- Triplett Models 60, 60-NA, 630 Type 4 and later meters
- Number of Test Leads
- 2
- Meter Connection Type
- Right Shrouded Plug
- Test End Insulation Material
- ABS Plastic
- Compatible with Manufacturer Model Number
- Triplett Models 60, 60-NA, 630 Type 4 and later meters
- For Manufacturer Part Number
- Triplett Models 60, 60-NA, 630 Type 4 and later meters
- Compatible with Mfr. Model Number
- Triplett Models 60, 60-NA, 630 Type 4 and later meters
- Compatible Manufacturer Part Number
- Triplett Models 60, 60-NA, 630 Type 4 and later meters
Dimensions
- Length
- 48 in
- Manufacturers Warranty Length
- 1 yr
- Wire Size
- 18 AWG
- Meter Connection End Size
- 3 mm
Description
Universal 48 In. Test Leads with Insulated Screw-On Alligator Clips (Female Jack), Includes insulated screw-on alligator clips., Length 48 in, Maximum Voltage 600 V AC, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Test End Termination Alligator Clip, Standard Probe, Maximum Current 120 mA, Meter Connection End Size 3 mm, Wire Insulation Plastic, Insulation Material ABS Plastic, Test End Insulation Material ABS Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.