Zoro Homepage

1000VA 750W UPS INT

  • Mfr # SMX1200XLHG

  • Zoro # G116000588


product price: $1,164.99
/ea
Free Shipping & Returns

Key Features

Mounting
Tower
Wattage
750 W
Number of Outlets
6
Power Rating
1000VA
Medical Grade
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX1200XLHG
Zoro #
G116000588
UPC #
37332140425
Country of Origin
China

Details

Mounting
Tower
Wattage
750 W
Number of Outlets
6
Power Rating
1000VA
Medical Grade
Yes
UPS Type
Line-interactive
Input Voltage
220 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.