1500VA 1100W 120V LINE-INTERACTIVE UPS - 5 NEMA 5-15R OUTLETS, NETWORK CARD OPTI

  • Mfr # SMART1500RT1U

  • Zoro # G614877972


product price: $1,484.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Wattage
1100 W
UPS Type
Line-interactive
Power Rating
1500VA
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500RT1U
Zoro #
G614877972
UPC #
37332239341
Country of Origin
China

Details

Mounting
Rack/Tower
Wattage
1100 W
UPS Type
Line-interactive
Power Rating
1500VA
Input Voltage
120 V AC
Outlet Type
NEMA 5-15R
Output Voltage
120 V AC
Number of Outlets
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.