Zoro Homepage

1500VA 1350W INTL UPS SMART ON

  • Mfr # SUINT1500LCD2U

  • Zoro # G416000585


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack-mountable
Power Rating
1500VA
Wattage
1350 W
UPS Type
Double Conversion Online UPS
Output Voltage
200 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUINT1500LCD2U
Zoro #
G416000585
UPC #
37332248077
Country of Origin
China

Details

Mounting
Rack-mountable
Power Rating
1500VA
Wattage
1350 W
UPS Type
Double Conversion Online UPS
Outlet Type
IEC 60320 C13
Output Voltage
200 V AC
Number of Outlets
6
Input Voltage
200 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.