2200VA 1600W UPS SMART RACKMOUNT AVR 100-120V USB DB9 2U TAA GSA

  • Mfr # SM2200RMXL2UTAA

  • Zoro # G514879113


product price:  $1,831.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
4
Power Rating
2200VA
Mounting
Rack/Tower
Outlet Type
4 x NEMA 5-15R
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM2200RMXL2UTAA
Zoro #
G514879113
UPC #
37332152800
Country of Origin
Taiwan, Province of China

Details

Number of Outlets
4
Power Rating
2200VA
Mounting
Rack/Tower
Outlet Type
4 x NEMA 5-15R
Output Voltage
120 V AC
UPS Type
Line Interactive
Input Voltage
110 V AC
Wattage
1600 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.