Zoro Homepage

2200VA 1920W UPS SMART LCD RAC

  • Mfr # SMART2200RMXLN

  • Zoro # G716000612


product price: $2,021.99
/ea
Free Shipping & Returns

Key Features

Wattage
1950 W
Number of Outlets
6
Outlet Type
One L5-20R and six managed 5-20R outlets
Power Rating
1950 VA
Backup Time (Half/Full Load)
12 Minute/4 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART2200RMXLN
Zoro #
G716000612
UPC #
37332177926
Country of Origin
China

Details

Wattage
1950 W
Number of Outlets
6
Outlet Type
One L5-20R and six managed 5-20R outlets
Power Rating
1950 VA
Backup Time (Half/Full Load)
12 Minute/4 Minute
UPS Type
Line-interactive UPS
Output Voltage
110 V AC
Mounting
Rack/Tower
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.