Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2FT COMPUTER POWER EXTENSION C

  • Mfr # P004-002-ABL

  • Zoro # G716104532


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Max. Amps
10A
Trade Designation
SJT
Jacket Color
Blue
Standards
UL listed
Cord Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P004-002-ABL
Zoro #
G716104532
UPC #
37332198761
Country of Origin
China

Dimensions

Cord Length
2 ft

Details

Max. Amps
10A
Trade Designation
SJT
Jacket Color
Blue
Standards
UL listed
Voltage
250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.