
3000VA 2250W UPS SMART RACKMOUNT LCD AVR 120V USB SNMP 2U TAA
Mfr # SM3000RM2UNTAA
Zoro # G114878479
product price: $2,494.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
120 V AC
Outlet Type
NEMA 5-15/20R
Wattage
2250 W
Power Rating
3000VA
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM3000RM2UNTAA
Zoro #
G114878479
UPC #
37332184214
Country of Origin
Taiwan, Province of China
Details
Output Voltage
120 V AC
Outlet Type
NEMA 5-15/20R
Wattage
2250 W
Power Rating
3000VA
UPS Type
Line Interactive
Input Voltage
120 V AC
Mounting
Rack/Tower
Number of Outlets
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.