40FT HI-SPEED HDMI CABLE DIGITAL A/V UHD HDMI 4K M/M BLACK 40FT

  • Mfr # P568-040

  • Zoro # G214877914


product price: $48.85
/ea

Key Features

Supported Resolution
1920 x 1080
Shielding
Yes
American Wire Gauge
28 AWG
Data Transfer Rate
18 Gbit/s
Compatibility
Apple iPad 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-040
Zoro #
G214877914
UPC #
37332200464
Country of Origin
China

Dimensions

Cable Length
40 ft

Details

Supported Resolution
1920 x 1080
Shielding
Yes
American Wire Gauge
28 AWG
Data Transfer Rate
18 Gbit/s
Compatibility
Apple iPad 2
Device Supported
Audio/Video Device, iPad, TV, A/V Receiver, Projector
Connector Plating
Gold
Cable Type
HDMI
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Features
EMI/RF Protection, Strain Relief, Noise Protection, Molded, Corrosion Resistant, Flexible
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.