Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

450VA 255W UPS DESKTOP BATTERY BACK UP COMPACT 120V 8 OUTLETS

  • Mfr # BC450

  • Zoro # G414879053


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Mounting
Desktop/Wall Mountable
Number of Outlets
8
Power Rating
450VA
Output Voltage
110 V AC
Wattage
255 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC450
Zoro #
G414879053
UPC #
37332238283
Country of Origin
Viet Nam

Details

Mounting
Desktop/Wall Mountable
Number of Outlets
8
Power Rating
450VA
Output Voltage
110 V AC
Wattage
255 W
Input Voltage
120 V AC
UPS Type
Standby
Medical Grade
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.