
6IN MINI DISPLAYPORT TO DVI ADAPTER ACTIVE CONVERTER MDP TO DVI M/F DPORT 1.2 6I
Mfr # P137-06N-DVI-V2
Zoro # G514878741
product price:Â $27.69
/eaKey Features
Connector on Second End Details
(1) DVI-I Digital Video - Female
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
1920 x 1080
Data Transfer Rate
17.3 Gbit/s
Device Supported
Monitor, Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P137-06N-DVI-V2
Zoro #
G514878741
UPC #
37332187536
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Connector on Second End Details
(1) DVI-I Digital Video - Female
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
1920 x 1080
Data Transfer Rate
17.3 Gbit/s
Device Supported
Monitor, Computer
Connector on First End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Item
A/V Cable
Color
Black
Cable Type
DisplayPort/DVI
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.