Tripp Lite

AC to DC Converter, 7A


original price: $84.95
1% off
new price: $83.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 3.75 in
  • Width 6.5 in
  • Depth 7.5 in
  • Type Precision Regulated, 50% Duty Cycle
  • Input Voltage 120V AC
See all product information

Product Information

Dimensions

Height 3.75 in
Width 6.5 in
Depth 7.5 in

Details

Item DC Power Supply
Type Precision Regulated, 50% Duty Cycle
Input Voltage 120V AC
Input Frequency (Hz) 60 Hz
Output Current (Amps) 7 A
Output Volts (DC) 13.8V
Output Voltage 13.8 V DC
Peak Amps 7 A
Power Supply Type AC to DC Converter
Additional Information Solid-State Integrated Circuit: Provides excellent voltage regulation to within ±0.5 V DC output voltage is maintained from 0 to 95% of full loadCrowbar Overvoltage Protection: Prevents overvoltage surges from damaging connected equipmentHigh Quality Filtering: Provides low-noise operation, excellent for sensitive communications receivers (.05 volts maximum ripple)Current-Limiting Electronic Foldback: Automatically limits current and voltage outputs incase of overloadHeavy-Duty Power Transformer: Provides complete line isolationLarge Heat Sinks and Vented Cabinet: Provides cool, continuous operation and long component life
TAA Compliant Yes
Frequency 60 Hz
Package Contents PR 120VAC Power Adapter
Product Type AC Adapter
Product Name PR 120VAC Power Adapter

Description

DC Power Supply, Output Volts (DC) 13.8V, Output Current (Amps) 7 A, 120V AC Input Voltage, Input Frequency (Hz) 60 Hz, Height 3.75 in, Width 6.5 in, Depth 7.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.