Tripp Lite
AC to DC Converter, 32A
Mfr # PR 40
Zoro # G3406767
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.75 in
- Width 10.5 in
- Depth 11.5 in
- Input Frequency (Hz) 60 Hz
- Type Precision Regulated, 50% Duty Cycle
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Max. Voltage: 600V (PNF14-8LF-C)
- STA-KON 18-14 AWG Nylon Ring Terminal #6 Stud PK100 (RB14-6)
- RACO Electrical Box Cover, Square, 2 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 4-1/8 in W, 4-1/8 in L (752)
- SCHNEIDER ELECTRIC Xd4 Joystick Operator With 50Mm Shaft (XD4PA1656241)
- TRIPP LITE AC to DC Converter, 20A (PR 25)
- TRIPP LITE AC to DC Converter, 48A (PR 60)
- TRIPP LITE AC to DC Converter, 7A (PR 7)
- AIMS POWER Converter, Aluminum Case, 12V DC Output Voltage (CON20A2412)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- Tripp Lite Voltage Converters