Tripp Lite

AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J


product price: $116.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 3 1/2"
  • Depth 6"
  • Backup Time (Half/Full Load) 9 minutes @ 150 Watts / 3 minutes @ 150 Watts
  • Width 11 1/4"
  • Communications Interface USB (HID enabled)
See all product information

Product Information

Dimensions

Height 3 1/2"
Depth 6"
Width 11 1/4"
Primary UPS Height (mm) 110
Primary UPS Depth (mm) 305
UPS Power Module Dimensions (hwd, in.) 4.33 x 6.4 x 12
UPS Input Cord Length (ft.) 5
Primary UPS Width (mm) 163

Details

Item Backup Systems
Backup Time (Half/Full Load) 9 minutes @ 150 Watts / 3 minutes @ 150 Watts
Communications Interface USB (HID enabled)
AC Mode BTU / Hr. (Full Load) 61
UPS Input Connection Type 5-15P
UPS Type Line-Interactive
Output Receptacles (8) 5-15R
EMI / RFI AC Noise Suppression Yes
Rated input current (Maximum Load) 6A
Cold Start (Startup in Battery Mode During a Power Failure) Cold-start operation supported
Recommended Electrical Service 15A 120V
Battery Access Battery access door
PowerAlert Software For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
AC Mode Efficiency Rating (100% Load) >95%
UPS Certification Details UL1778: 2014 5th EDITION; CAN/CSA-C22.2 NO. 107.3:2014 3rd EDITION; FCC CLASS A; FCC Part 68 Approved (#5WSWP01B005); Industry Canada Approved (#3449A-005, REN0.1B); RETIE (Colombia)
Output Voltage Regulation (Line Mode) 120V (+6%/-12%)
UPS Housing Material ABS
Battery Replacement Description Replaceable internal batteries (see manual)
Battery Recharge Rate (Included Batteries) 8 hours (10% to 90%)
Output Voltage Regulation (Battery Mode) 120V (±10%)
Switches Power off/on switch
Installation Form Factors Supported with Included Accessories Tower; Ultra-compact desktop; Wallmount
Output Volt Amp Capacity (VA) 550
Network UPS Tools Compatibility Yes
Undervoltage Correction Input voltages between 89 and 108 are boosted by 18%
LED Indicators 2 Status LEDs; GREEN indicates power status and operating mode / RED indicates battery-low, overload, replace-battery and fault conditions (see manual)
Grounding Lug Includes side-panel grounding lug
Output AC Waveform (Battery Mode) PWM sine wave
Input Phase Single-Phase
Nominal Voltage Details 120v nominal output in battery mode
Operating Temperature Range +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Transfer Time 6 milliseconds typical (10 milliseconds max)
UPS Output Receptacles (Surge Suppression Only) 4 UPS outlets, 4 surge-only outlets
Audible Alarm UPS remains silent in battery backup mode; Alarm sounds only to report low-battery, fault, overload and replace-battery conditions
High Voltage Transfer to Battery Power (Setpoint) 145
Overvoltage Correction Input voltages between 128 and 145 are reduced by 15%
High Availability UPS Features Battery Independent Restart
Primary Form Factor Desktop
Green Energy-Saving Features Greater than 95% efficiency - GREEN UPS
Output Watt Capacity (Watts) 300
UPS AC Suppression Joule Rating 316
Expandable Runtime No
Output AC Waveform (AC Mode) Pure sine wave
Full Load Runtime (min.) 2 min. (300W)
Low Voltage Transfer to Battery Power (Setpoint) 89
Communications Cable USB interface cable included
DC System Voltage (VDC) 12
Internal UPS Replacement Battery Cartridge IMPORTANT BATTERY REPLACEMENT INFORMATION > If the original battery inside your AVR550U UPS has a rating of 12V 7AH, please order Tripp Lite RBC51 (quantity 1) replacement battery; If the original battery inside your AVR550U UPS has a rating of 12V 5AH or 12V 3.6AH, please contact Tripp Lite for assistance
UPS Dataline Suppression 1 line TEL/DSL or Ethernet
Storage Temperature Range +5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
Relative Humidity 0 to 90%, non-condensing
Nominal Output Voltage(s) Supported 110V; 115V; 120V
Half Load Runtime (min.) 9 min. (150W)
Nominal Input Voltage(s) Supported 120V AC
WatchDog Compatibility Supports Watchdog application, OS and hard-reboot restart options for remote applications
UPS AC Suppression Response Time Instantaneous
UPS Certifications Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Frequency Compatibility 50 / 60 Hz
Input Circuit Breakers 7A
Operating Elevation (ft.) Up to 10,000 ft.
Voltage Regulation Description Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 89 to 145
Output Capacity (Watts) 300
Product Compliance FCC Part 15 Class A (USA)
Package Includes AVR550U 550VA 300W 120V Line-Interactive UPS with 8 Outlets;USB cable;Owner's manual
Battery Type Valve Regulated Lead Acid (VRLA)
Product Certifications RETIE (Colombia); CSA (Canada); NOM (Mexico); UL 1778
Runtime Full Load (min.) 2 min. (300W)
Output Capacity (VA) 550
Runtime Half Load (min.) 9 min. (150W)
UPS Applications Home/Office Desktop; Retail/Point of Sale; Hospitality
Grounding Details Includes side-panel grounding lug

Description

Protect home and office computer systems and electronics with this LineInteractive UPS System Some outlets have both battery backup and surgenoise protection, and some have surgenoise protection without battery backup The surgeonly outlets allow you to connect additional equipment without overloading the UPS or reducing the backup runtime available during an outage Select outlets have extrawide spacing to accommodate bulky AC adapters without blocking adjacent outlets All Tripp Lite UPS systems also include builtin surge protection and noise filtering to shield your equipment from destructive transient voltages and electromagnetic EMIRFI line noise Use the HIDcompliant USB port and your computer's builtin power management features or the USB port with Tripp Lite's free PowerAlert software to manage this UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.