Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Replacement Battery, 48VDC, Cartridge
Mfr # RBC48-SUTWR
Zoro # G5177457
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 48 V DC
- Width 7.7"
- Height 3.9"
- Depth 8.5"
- Storage Elevation (ft.) 0-10,000 ft
Product Information
- Brand Tripp Lite
- MFR # RBC48-SUTWR
- Zoro # G5177457
- UPC # 037332136251
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 7.7" |
Height | 3.9" |
Depth | 8.5" |
Unit Dimensions (hwd / in.) | 3.940 x 7.680 x 8.460 |
Details
Description
UPS Replacement Battery,48VDC,Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, 12, 4, Hinged (A808CHFL)
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC54)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS (RBC51)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, Detachable Cable (APCRBC123)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories