Shop TRIPP LITE
See all product information
Create Account
by Eaton High-Speed USB 2.0 A/B Active Cable - Type A Male USB - Type B Male USB - 36ft
- Mfr # U042-036
- Zoro # G314878736
product price:Â
$
37.79
/ea
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
36 ft
End 2 Connection Type
USB 2.0 Type B - Male
Includes
High-Speed USB 2.0 A/B Active Cable, 36ft Hi-Speed USB 2.0 Active Cable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U042-036
- Zoro #
- G314878736
- UPC #
- 37332138712
- Country of Origin
- China
Dimensions
- Cable Length
- 36 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type B - Male
- Includes
- High-Speed USB 2.0 A/B Active Cable, 36ft Hi-Speed USB 2.0 Active Cable
- Color
- Black
- Cable Type
- USB
- Features
- Active
- Conductor
- Copper
- Connector on Second End Details
- 1 x USB 2.0 Type B - Male
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Conductor Material
- Copper
- Package Contents
- High-Speed USB 2.0-A/B Active Cable, 36ft Hi-Speed USB 2.0 Active Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.