NEMA 3R Server Rack Enclosure
- Mfr # SRN3RY6U
- Zoro # G624952928
product price:Â
$
1,004.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
25.2 in
Color
Yellow
Height
18 in
Depth
20.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRN3RY6U
- Zoro #
- G624952928
- UPC #
- 037332278067
- Country of Origin
- China
- Item
- NEMA 3R Server Rack Enclosure
- Material
- Steel
- Color
- Yellow
Dimensions
- Width
- 25.2 in
- Height
- 18 in
- Depth
- 20.8 in
Description
NEMA 3R Server Rack Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.