Shop TRIPP LITE
See all product information
Create Account
by Eaton SRW10US Wall mount Rack Enclosure Cabinet 10U 19" - 19" 10U Wall Mounted
- Mfr # SRW10US
- Zoro # G114909869
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in
Depth
21.5 in
Height
21.6 in
Environmentally Friendly
Yes
Rack Height
10U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRW10US
- Zoro #
- G114909869
- UPC #
- 37332154828
- Country of Origin
- China
Dimensions
- Width
- 23.6 in
- Depth
- 21.5 in
- Height
- 21.6 in
- Rack Height
- 10U
- Rack Width
- 19 in
Details
- Item
- Rack Cabinet
- Environmentally Friendly
- Yes
- Maximum Weight Capacity
- 140 lb
- Mounting
- Wall
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Product Line
- SmartRack
- Form Factor
- Wall Mountable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.