Shop TRIPP LITE
See all product information
Create Account
by Eaton Vertical Cable Management Bars - Cable Mount - 42U Rack Height - 2 Pack
- Mfr # SRVRTBAR
- Zoro # G614908713
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Package Contents
Vertical Cable Management Bars, Mounting Hardware
Cable Manager Type
Cable Mount
Rack Height
42U
Compatibility
Tripp Lite 42U SmartRack Enclosure
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRVRTBAR
- Zoro #
- G614908713
- UPC #
- 37332164117
- Country of Origin
- China
- Item
- Cable Organizer
- Package Contents
- Vertical Cable Management Bars, Mounting Hardware
- Cable Manager Type
- Cable Mount
- Compatibility
- Tripp Lite 42U SmartRack Enclosure
- Environmentally Friendly
- Yes
- Compatible With
- Tripp Lite 42U SmartRack Enclosure
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Dimensions
- Rack Height
- 42U
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.