Self-Cooling Server Rack
- Mfr # SRP-R-C25
- Zoro # G724951814
product price:Â
$
56,311.99
/ea
Key Features
Depth
64.9 in
Width
40.4 in
Color
Black
Height
95.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRP-R-C25
- Zoro #
- G724951814
- UPC #
- 037332287793
- Country of Origin
- China
- Item
- Self-Cooling Server Rack
- Color
- Black
Dimensions
- Depth
- 64.9 in
- Width
- 40.4 in
- Height
- 95.1 in
Description
Self-Cooling Server Rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.