Shop All Stereo & Optical Audio Cables
Tripp Lite
Cable, eSATA, Shielded, SATA-II, 7Pin, 6ft
Mfr # P950-02M
Zoro # G5193067
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Length 6 ft.
- Cable Length 6.60 ft
- Color Blue
- Connector Type Male to Male
Product Information
- Brand Tripp Lite
- MFR # P950-02M
- Zoro # G5193067
- UPC # 037332153869
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Cable Length | 6.60 ft |
Details
Description
Cable,eSATA,Shielded,SATA-II,7Pin,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Craftsman Craftsman 19.2v (CRAFTSMAN 19.2V CRAFTSMAN)
- TP-LINK Wifi N Mini Pocket AP Router (WR802N)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 10 (ML7-12MP10361251275209)
- VIRTUAL 38 Inch VHF Marine Antenna (VI17323)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 6ft (P560-006)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- TRIPP LITE Serial Adapter Cable, USB, Gray (U209-000-R)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- TRIPP LITE Coax Monitor Cable, 6 ft., Black (P502006)
- MONOPRICE A/V Cable, 2 RCA M/M, 3ft (2869)
- Tripp Lite Stereo & Optical Audio Cables