Zoro Homepage

Cat5e Cable, Molded, RJ45 M/M, Blue, 50ft

  • Mfr # N002-050-BL

  • Zoro # G5185820


product price: $12.69
/ea

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Length - Patch Cord
50 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Blue
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N002-050-BL
Zoro #
G5185820
UPC #
037332172792
Country of Origin
China

Dimensions

Length - Patch Cord
50 ft
Cable Length
50 ft
Maximum Bandwidth as Tested
350 MHz
Bandwidth per TIA Standard
100 MHz
Cable Length (ft.)
50
Cable Outer Diameter (OD)
5.0 mm

Description

Cat5e Cable,Molded,RJ45 M/M,Blue,50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.