Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5e Cable, Outdoor, Molded, Gray, 100ft

  • Mfr # N007-100-GY

  • Zoro # G5185741


product price: $59.49
/ea

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
100 ft
Cable Jacket Color
Gray
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N007-100-GY
Zoro #
G5185741
UPC #
037332125682
Country of Origin
China

Dimensions

Length - Patch Cord
100 ft
Cable Length
100 ft
Maximum Bandwidth as Tested
350 MHz
Cable Length (ft.)
100
Bandwidth per TIA Standard
100 MHz
Cable Outer Diameter (OD)
5.5 mm

Details

Item
Cat5e Cable,Outdoor,Molded,Gray,100ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Standards
Tested to UL Verified Category 5e,CMR, CMX, and UL444 Rated, EIA/TIA 568-B.2 Compliant
Cable Type
Category 5e
Boot Type
Snagless
Jacket Color
Gray
Connector Type
Molded
Category - Data Cable
5/5e
Shielded
No
Shielding
No
Jacket Material
Polyvinyl Chloride (PVC)
Features
UV Resistant
Shielding Type
UTP
Solid / Stranded
Solid
Conductor Material
Solid Copper
Jacket Type
Duraflex, CMR, CMX
Certifications & Standards
UL, UL 444, EIA/TIA 568-B
Connector on Second End Details
1 x RJ-45 Network - Male
Material Details
Copper - Conductror
Device Supported
Network Device
Product Material
Copper
Product Name
Cat5E UTP Patch Network Cable
American Wire Gauge
24 AWG
Product Color
Gray
Conductor
Copper
Contact Plating
Gold
Connector on First End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Product Type
Network Cable
Storage Humidity Range
0% to 90% RH, Non-Condensing
Cable Shielding
UTP
IEEE Standards Supported
802.3ab; 802.3at
Side B - Connector 1
RJ45 (MALE)
Technology
Cat5/5e
Product Certifications
UL Listed; cUL Listed
Side A - Connector 1
RJ45 (MALE)
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Number of Conductors
4 Pair
Conductor Gauge
24 AWG
Operating Temperature Range
14° to 104°F (-10° to 40°C)
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Wiring Configuration
EIA/TIA 568B
Cable Jacket Rating
CMR; CMX
Product Compliance
CE (Europe); IEEE 802.3ab 1000Base-T; IEEE 802.3at PoE+; UKCA
Power Over Cable (PoC) Support
No
Network Compatibility
1 Gbps (Gigabit)
Operating Humidity Range
0% to 90% RH, Non-Condensing
Package Includes
100-ft. (30.5 m) Outdoor Rated Cat5e Patch Cable

Description

Cat5e Cable,Outdoor,Molded,Gray,100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.