Zoro Homepage

Cat5e Cable, Outdoor, Molded, Gray, 150ft

  • Mfr # N007-150-GY

  • Zoro # G5185735


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
150 ft
Cable Jacket Color
Gray
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N007-150-GY
Zoro #
G5185735
UPC #
037332140609
Country of Origin
China

Dimensions

Length - Patch Cord
150 ft
Cable Length
150 ft
Cable Length (ft.)
150
Cable Outer Diameter (OD)
5.5 mm
Bandwidth per TIA Standard
100 MHz
Maximum Bandwidth as Tested
350 MHz

Details

Item
Cat5e Cable,Outdoor,Molded,Gray,150ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Cable Type
Category 5e
Shielded
No
Shielding
No
Connector Type
Molded
Category - Data Cable
5/5e
Jacket Color
Gray
Jacket Material
Polyvinyl Chloride (PVC)
Boot Type
Snagless
Features
Molded, UV Resistant
Shielding Type
UTP
Solid / Stranded
Solid
Conductor Material
Solid Copper
Jacket Type
CMR, CMX
Product Type
Network Cable
Product Name
150-ft. (45.72 m) Outdoor Rated Cat5e Patch Cable
Contact Plating
Gold
Device Supported
Network Device
Connector on First End Details
1 x RJ-45 Network - Male
Product Color
Gray
Connector on Second End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Certifications & Standards
EIA/TIA 568-B.2 compliant, UL verified, CMR rated, CMX rated, UL444 rated
American Wire Gauge
24 AWG
Number of Pairs
4
Package Contents
Cat5e Patch Cable, 150ft Outdoor Rated Cat5e Patch Cable
Conductor
Copper
IEEE Standards Supported
802.3ab; 802.3at
Package Includes
150-ft. (45.72 m) Outdoor Rated Cat5e Patch Cable
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Product Compliance
CE (Europe); IEEE 802.3ab 1000Base-T; IEEE 802.3at PoE+; UKCA
Cable Jacket Rating
CMR; CMX
Operating Temperature Range
14° to 104°F (-10° to 40°C)
Wiring Configuration
EIA/TIA 568B
Number of Conductors
4 Pair
Operating Humidity Range
0% to 90% RH, Non-Condensing
Cable Shielding
UTP
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Side A - Connector 1
RJ45 (MALE)
Side B - Connector 1
RJ45 (MALE)
Technology
Cat5/5e
Product Certifications
UL Listed; cUL Listed
Network Compatibility
1 Gbps (Gigabit)
Power Over Cable (PoC) Support
No
Storage Humidity Range
0% to 90% RH, Non-Condensing
Conductor Gauge
24 AWG

Description

Cat5e Cable,Outdoor,Molded,Gray,150ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.