Zoro Homepage

Cat5e Cable, Snagless, Molded, M/M, Gray, 5ft

  • Mfr # N001-005-GY

  • Zoro # G5187099


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N001-005-GY
Zoro #
G5187099
UPC #
037332099914
Country of Origin
China

Dimensions

Length - Patch Cord
5 ft
Cable Length
5 ft
Cable Outer Diameter (OD)
5.0 mm
Maximum Bandwidth as Tested
350 MHz
Cable Length (ft.)
5
Bandwidth per TIA Standard
100 MHz

Description

Cat5e Cable,Snagless,Molded,M/M,Gray,5ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.