Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, 6 5-15R, 5-15P, 6 ft., Light Gray

  • Mfr # ISOTEL 6 ULTRA

  • Zoro # G1329851


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Type
Surge
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISOTEL 6 ULTRA
Zoro #
G1329851
UPC #
037332010568
Country of Origin
China

Dimensions

Cord Length
6 ft.
Length
7 in
Width
3 1/2 in
Depth
2-1/2"
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Height
2 1/2 in
Wire Size
14 AWG
Length (Straight Wireway)
7 in

Details

Item
Power Strip
Type
Surge
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
Approvals RoHS; cUL / CSA (Canada); Exceeds IEEE 587 category A&B specifications; FCC Part 68 (Communications); Industry Canada (Communications); Tested to UL1449 3rd Edition by ETL; UL1449 3rd Edition (AC Suppression); UL497A (Communications)
Max. Surge Current
92 kA
Color - Ext. Cords and Outlet Strips
Gray
Footnotes
2,13
Mounting Style
Keyhole
Number of Transformer Outlets
4
NEMA Receptacle Configuration
NEMA 5-15R
Telephone/Fax Surge Protection
Yes
Noise Attenuation
40 to 80dB
Communication Port
(2) RJ11 Telephone
Includes
(4) Safety Covers, RJ11 Telephone Cable
Max. Amps - Ext. Cords and Outlet Strips
12.0
Coax Surge Protection
No
For Use With
Premium Ac and Phone Line Protection For Personal Computers With Peripherals, Network and Cad/Cam/Cae Workstations, Internetworking Accessories, Telecommunications Systems, Point Of Sale Equipment, Audio/Video and Home Theater Systems In Any Home, Office
Outlet Center Distance
39.45mm Horizontal and 38.89mm Vertical
Housing Material
Metal
Power Indicator
Yes
Circuit Breaker
1
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Max. Amps
12A
Rated Joules
3,330
Hz
50/60 Hz
Voltage
120VAC
NEMA Plug Configuration
NEMA 5-15P
Medical Grade
No
Number of Total Outlets - Ext. Cords and Outlet Strips
6
Number of Outlets
6
Outlet Surge Protection
Yes
Medical Facility Use
Outside Patient Care Areas (UL 1449)
USB Charging Port
0
Application
Commercial and Industrial
Number of Conductors
3
Plug Style
Right-Angle Plug
Frequency
50/60 Hz
Features
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots, Safe Thermal Fusing
Watts
1440W
Certifications & Standards
UL1449 (let through rating 330V), UL1283, UL1363, UL497A, FCC Part 68, cUL, IEEE 587 category A and B
Input Voltage
120 V AC
Compatibility
Ideal for premium AC and phone line protection for personal computers with peripherals, network and CAD/CAM/CAE workstations, internetworking accessories, telecommunications systems, point of sale equipment, audio / video and home theater systems in any home, office or industrial application
Dataline Protection
Fax/Modem/Phone
Maximum Line Current
15 A
Maximum Surge Current
61 kA
Surge Energy Rating
3330 J
Output Voltage
120 V AC
Package Contents
Isobar 6 Outlets 120V Surge Suppressor, ISOTEL6ULTRA Surge Suppressor, RJ11 telephone cable, Set of 4 outlet safety covers, Instruction manual with warranty information
Power Handling
1440 VA

Description

Isolated Filter Datacom Outlet Strip, Application Commercial and Industrial, Housing Material Metal, Total Number of Outlets 6, Max. Amps 12 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1449), Number of Transformer Outlets 4, Number of Conductors 3, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.