Tripp Lite

Datacom Surge Protector, 7 Outlet, Gray


product price: $30.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outlets 7
  • Voltage 120VAC
  • Color Light Gray
  • Cord Length 1.83m
  • Number of Conductors 3
See all product information

Product Information

Dimensions

Cord Length 1.83m
Wire Size 14 AWG
Width 2 3/4 in
Length 10 3/8 in
Depth 1-35/64"
Height 1 1/2 in
Length (Straight Wireway) 10 5/16 in
Power Cord/Cable Length 6 ft
Input Cord Length (ft.) 6
Unit Dimensions (hwd / in.) 1.540 x 2.720 x 10.300

Details

Item Surge Protector
Number of Outlets 7
Voltage 120VAC
Color Light Gray
Number of Conductors 3
Gauge/Conductor 14 ga.
Max. Amps 15A
Mounting Style Keyhole
Power Indicator Yes
Housing Material Plastic
NEMA Receptacle Configuration NEMA 5-15R
NEMA Plug Configuration NEMA 5-15P
Circuit Breaker No
Medical Grade No
NEC Cord Designation SJT
Noise Attenuation Up to 20db
Hz 50/60 Hz
Standards Approvals RoHS, cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, FCC Part 68 (Communications), Industry Canada (Communications), UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression), UL497A (Communications)
For Use With Desktop, Network Or Home Computing Application Requiring Ac and Dialup Or Dsl Modem Line Protection
Telephone/Fax Surge Protection Yes
Footnotes 2
Number of Transformer Outlets 3
Max. Surge Current 72 kA
Communication Port (2) RJ11 Telephone
Includes 6 ft Telephone Cord, Instruciton Manual with Warranty Information
Coax Surge Protection No
Outlet Center Distance 29mm Standard and 48mm Transformer
Rated Joules 1,080
Medical Facility Use Outside Patient Care Areas (UL 1363)
Outlet Surge Protection Yes
Number of Outlet Rows 1
Total Number of Outlets 7
Application Home and Office
USB Charging Port 0
Receptacle Configuration NEMA 5-15R
Trade Designation SJT
Plug Configuration NEMA 5-15P
Frequency 50/60 Hz
Features Diagnostic LED(s), Integrated Keyhole Mounting Slots
Watts 1800W
Outlet Configuration Single Row of 5, 2 Side Mounted Outlets, Right-Angle Plug
Surge Energy Rating 1080 J
Compatibility Ideal for any desktop, network or home computing application requiring AC and dialup or DSL modem line protection
Receptacles 7 x NEMA 5-15R
Additional Information Fail-safe thermal fusing protects against fire and other damage in the event of an extreme, extended overvoltage or surge condition, Supports 3 large transformer plug accessories without covering remaining outlets, accepts up to 5 transformers total, Keyhole mounting tabs enable wall mounting, 14 gauge, SJT Input cord
Package Contents Protect It! SUPER6TEL 7-Outlets 120V Surge Suppressor, 6-ft. telephone cord, Instruction manual with warranty information
Protection Type Surge
Plug/Connector Type NEMA 5-15P
Output Voltage 120 V AC
Maximum Line Current 15 A
Product Color Gray
Certifications & Standards UL1449 (let through rating 330V), IEEE 587 Category A and B, UL1363, cUL, FCC Part 68, UL497A
Input Voltage 120 V AC
Power Handling 1800 VA
Product Name ProtectIT 7 Outlets 120V Surge Suppressor
Dataline Protection Phone
Status Indicators Protection present
Frequency Compatibility 50 / 60 Hz
Package Includes SUPER6TEL Surge Suppressor;6-ft. (1.83 m) telephone cord;Instruciton manual with warranty information
Switches Two position on/off power switch
Slot or Hole Mount Measurement (Center to Center) Distance between slots = 70 mm; Distance between slot height = 24 mm
Mounting Holes or Slots Yes
Product Certifications CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 1363; UL Listed
AC Suppression Joule Rating 1080
EMI / RFI Filtering Up to 20 dB
Input Cord Details SJT
Input Cord Gauge Type 14 gauge; SJT
Transformer Accommodation (4) Yes
Circuit Breaker (amps) 15
Power Cord Color Gray
Material of Construction Plastic
Input Cord Gauge (AWG) 14
Output Receptacles (7) 5-15R
AC Suppression Response Time < 1 ns
Diagnostic LED(s) Yes
Telephone/DSL Protection Yes
Telephone/DSL Protection Details 1 line
Nominal Input Voltage(s) Supported 120V AC
Recommended Electrical Service 120V (110-125V)
Voltage Compatibility (VAC) 120
Right-Angle Plug Yes
Housing Color Light Gray
Receptacle Color Gray
Protection Modes Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
Input Plug Type NEMA 5-15P
Diagnostic LED Details Built-in LED confirms suppressor "protection present" (green) status
Maximum Surge Amps 72000
Input Plug Features Right Angle
Network (Ethernet) Protection No
Input Cord Color White
Product Compliance FCC Part 68
Outlet Orientation Single row of 5, plus 2 side mounted outlets
Outlets Measurement (Center to Center) Between Standard Outlets = 29mm; Between Transformer Outlets = 48mm

Description

Datacom Surge Protector, Total Number of Outlets 7, Color Gray, Cord Length 6 ft, Communication Port (2) RJ11 Telephone, Rated Joules 1,080, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 3, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 120V AC, Length 10 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.