Tripp Lite
Protect It Surge Protector, 6 Outlet/2 USB, 6 ft. Cord, 990 Joules
Mfr # TLP606USB
Zoro # G4072599
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6 AC; 2 USB
- Voltage 120V
- Color Cool Gray
- Cord Length 6 ft
- Modes of Protection Surge
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Green (HS365-S100-GREEN)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Yellow (SB-EG-EM-1790-YL)
- MILTON INDUSTRIES Reusable End, 1/4" MNPT, Fits (S-621)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., Black (UL800CB-15)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP615)
- TRIPP LITE Power Strip, 3 Outlet, Industrial, 6ft cord (3SP)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP602)
- TRIPP LITE Power Strip, 6-Outlet, Black, 6ft cord (PS66B)
- TRIPP LITE Industrial Safety Surge Protector, 8 Outlets, 12 ft. Cord, 1500 J (TLM812SA)
- Tripp Lite Extension Cords & Power Strips