Shop All Power Supplies
Tripp Lite
DC Power Supply, 120V AC, 13.8V DC, 3A
Mfr # PR3UL
Zoro # G6213374
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 13.8V DC
- Output Amps 3A
- Height 5.5 in
- Width 3.5 in
Product Information
- Brand Tripp Lite
- MFR # PR3UL
- Zoro # G6213374
- UPC # 037332060051
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 5.5 in |
Width | 3.5 in |
Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Unit Dimensions (hwd / in.) | 3.500 x 5.500 x 7.000 |
Details
Description
DC Power Supply, Output Volts (DC) 13.8V, Output Current (Amps) 3 A, Current Limits 0 Percent to 100 Percent, Meter Type LED, 120 Input Voltage, Input Frequency (Hz) 60 Hz, Over Voltage Protection, Hardwire Terminals Connection, Display Dual LED, Includes Instruction Manual with Warranty Information, Manufacturers Warranty Length 1 yr, Height 5.5 in, Width 3.5 in, Depth 7 in, Yes Calibration Certificate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 1 Pole, 120/240V AC (UBIZ15)
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- HONEYWELL S87B1008 Dsi Control 6 Sec. (S87B1008)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- MG ELECTRONICS 24VAC 50VA (AC-AC) Power supply with screw terminals & PTC fuse. (MGT-2450P)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- PHOENIX CONTACT AC TO DC POWER SUPPLY (MINI-PS-100-240AC/24DC/1 2938840)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- Tripp Lite Power Systems