Shop MAXIMM
See all product information
Create Account
4ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 5PK
- Mfr # HD2-4FT-5PK
- Zoro # G424220784
product price:Â
$
29.99
/pk of 5, $6.00/ea
Key Features
For Use With
Monitors, TVs, Laptops
Connection A
HDMI
Color
Black
Number of Ports
1
Connection B
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-4FT-5PK
- Zoro #
- G424220784
- UPC #
- 842113129410
- Country of Origin
- China
- Item
- HDMI Cable
- For Use With
- Monitors, TVs, Laptops
- Connection A
- HDMI
- Color
- Black
- Number of Ports
- 1
- Connection B
- HDMI
- Jacket Material
- Nylon Braided
- Cable Connector Type
- HDMI
- Number of Cables
- 5
Dimensions
- Length
- 4 ft
Description
The Right Length for Every Screen - Maximm 4ft HDMI Cable 5-Pack. Four feet is the sweet spot for setups where your source and display are close but not directly adjacent - think a gaming PC under the desk connected to a monitor on a raised arm, a receiver in a media cabinet feeding a wall-mounted TV, or a streaming device sitting on a shelf below the screen. Not too short, not too long. 4K at 60Hz - No Compromises. These cables are built to the HDMI 2.0 standard with 18Gbps bandwidth capacity, supporting 4K Ultra HD at 60 frames per second, HDR10, HLG, and ARC. Whether you're gaming in 4K, streaming HDR content, or running a dual-monitor workstation, the signal stays sharp and stable. Premium Materials Throughout. A braided nylon outer jacket handles the physical abuse of daily use - no cracking, no fraying. Inside, the conductors are precision-wound for clean data transmission. Gold-plated connectors on both ends resist oxidation and deliver consistent contact. Full backward compatibility with HDMI 1.4 means no compatibility headaches. Why the 5-Pack? Five cables covers a full home theater or gaming room in one order: TV, projector, gaming console, receiver, and a spare. Perfect for households with multiple screens or anyone who wants to standardize cable lengths throughout their setup. Backed by Maximm's 1-year warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.