Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N262-010-AQ

  • Zoro # G816136761


product price: $18.89
/ea

Key Features

Jacket Color
Aqua
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
Performance Category
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N262-010-AQ
Zoro #
G816136761
UPC #
037332239600
Country of Origin
China

Dimensions

Cable Diameter
6.2 mm
Overall Length
10 ft

Details

Jacket Color
Aqua
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Item
Ethernet Cable
End 2 Connection Type
RJ45
Performance Category
6A
Shielded
Shielded
Jacket Material
PVC
Maximum Operating Temperature
122 Degrees F
End 2 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Boot Type
Snagless
Fire Rating
Not Rated
Minimum Operating Temperature
14 Degrees F
End 2 Connector Orientation
Straight
End 1 Connector Orientation
Straight
Conductor Gauge
26 AWG
Transmission Speed
10 GBps
Cable Shape
Round

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Aqua, Overall Length 10 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Frequency 600 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.