Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Cable

  • Mfr # N822L-01M-MG

  • Zoro # G416136970


product price: $39.29
/ea

Key Features

Bandwidth
1 GBps @ 100m or Less @ 850nm, 10 GBps @ 100m or Less @ 850nm, 100 GBps @ 100m or Less @ 850nm, 25 GBps @ 100m or Less @ 850nm, 40 GBps @ 100m or Less @ 850nm
Clad Dimension
125 micron
Attenuation
3.0 dB/km @ 850 Nanometer
Standards
REACH, RoHS Compliant
Fiber Count
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N822L-01M-MG
Zoro #
G416136970
UPC #
037332258083
Country of Origin
China

Dimensions

Bandwidth
1 GBps @ 100m or Less @ 850nm, 10 GBps @ 100m or Less @ 850nm, 100 GBps @ 100m or Less @ 850nm, 25 GBps @ 100m or Less @ 850nm, 40 GBps @ 100m or Less @ 850nm
Clad Dimension
125 micron
Overall Length
1 m
Core Diameter
50 micron

Details

Attenuation
3.0 dB/km @ 850 Nanometer
Standards
REACH, RoHS Compliant
Fiber Count
2
End 1 Connection Type
CS
End 2 Connection Type
LC
Fire Rating
Riser
Mode
Multi-Mode
NEC Article and Type
Not Rated
Item
Fiber Cable
Jacket Material
LSZH
Number of Fibers
Duplex
Product Type
Patch Cord
Includes Jacket
Jacketed
End 2 Contact Type Finish
PC
End 1 Contact Type Finish
PC
Fiber Type
OM4
Operating Temperature - Maximum
140 Degrees F
Maximum Distance
100m @ 850nm
End 2 Connection Gender
Male
Operating Temperature - Minimum
-4 Degrees F
End 1 Connection Gender
Male

Description

Fiber Cable, Mode Multi-Mode, End 1 Connection Type CS, End 2 Connection Type LC, Overall Length 3.3 ft, Jacket Material LSZH, Cable Diameter 600 micron, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 1 GBps @ 100m or Less @ 850nm, 10 GBps @ 100m or Less @ 850nm, 100 GBps @ 100m or Less @ 850nm, 25 GBps @ 100m or Less @ 850nm, 40 GBps @ 100m or Less @ 850nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.