Zoro Homepage

Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 164m

  • Mfr # N506-50M

  • Zoro # G5182007


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Number of Fibers
2
Color
Orange
Jacket Type
Plenum
Cable Length
164 ft
Side B - Connector 1
SC DUPLEX (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N506-50M
Zoro #
G5182007
UPC #
037332119599
Country of Origin
China

Dimensions

Cable Length
164 ft
Clad Diameter
125 micron
Core Diameter
50 micron
Cable Length (in.)
1968.5
Cable Length (ft.)
164
Core/Cladding Diameter
50/125 µm
Core Diameter (microns)
50
Clad Diameter (microns)
125
Fiber Cable Length
50M (164 ft)
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)

Description

Fiber Optic Cable,Dplx,MMF,50,SC/SC,164m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.