Zoro Homepage

Fiber Optic Cable, MMF, 62.5, LC/SC, 25m

  • Mfr # N316-25M

  • Zoro # G5183090


product price: $48.19
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Cable Length
80 ft
Network Speed
1Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N316-25M
Zoro #
G5183090
UPC #
037332135025
Country of Origin
China

Dimensions

Cable Length
80 ft
Cable Length (ft.)
82
Cable Length (in.)
984.3
Clad Diameter
125 micron
Core Diameter
62.5 micron
Core/Cladding Diameter
62.5/125 µm
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Clad Diameter (microns)
125
Fiber Cable Length
25M (82 ft)
Core Diameter (microns)
62.5

Description

Fiber Optic Cable,MMF,62.5,LC/SC,25m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.