Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Patch Cord, SC/SC, 2m, Orange

  • Mfr # N306-006

  • Zoro # G2810491


product price: $12.69
/ea

Key Features

Mode
Multi-Mode
End 1 Connection Type
SC
End 2 Connection Type
SC
Jacket Color
Orange
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N306-006
Zoro #
G2810491
UPC #
037332013286
Country of Origin
China

Dimensions

Overall Length
6 ft
Clad Dimension
125 micron
Core Dimension
62.5 Micrometer
Bandwidth
1 GBps, 10 GBps
Length - Patch Cord
2.0 m
Core Dimension - Fiber Optic Cable
62.5 Micrometer
Length
2m
Cable Length
6 ft
Cable Length (ft.)
6
Cable Length (in.)
72
Core Diameter
62.5 micron
Clad Diameter
125 micron
Core Diameter (microns)
62.5
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Fiber Cable Length
1.8M (6 ft)
Clad Diameter (microns)
125

Details

Item
Fiber Optic Patch Cord
Mode
Multi-Mode
End 1 Connection Type
SC
End 2 Connection Type
SC
Jacket Color
Orange
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
3.0 dB/km @ 850 Nanometers
NEC Article and Type
OFNR
Standards
FDDI, REACH, RoHS Compliant
Fiber Optic Connector Type
SC/SC
Single Mode/Multi-Mode
Multi-Mode
Jacket Material - Wire and Cable
PVC
Connector Type - Patch Cord
SC, SC
Item - Data Cable
Fiber Optic Patch Cord
Fiber Count - Fiber Optic Cable
2
Jacket Type
PVC
Simplex/Duplex/Multifiber
Duplex
Fire Rating - Data Cable
Riser
Color
Orange
Side A - Connector 1
SC DUPLEX (MALE)
Network Speed
1Gbps
Technology
Multimode
Side B - Connector 1
SC DUPLEX (MALE)
Approvals
FDDI and OFNR rated
Optical Mode
OM1
Cable Type
Fiber Optic
Product Name
Duplex Fiber Optic Patch Cable
Cable Characteristic
Patch Cable
Product Type
Network Cable
Connector on First End Details
2 x SC Network - Male
Additional Information
Insertion loss testing performed on every connector (0.2db typical) and provided with cable, Beveled edge on ends of glass makes insertion of plug a breeze, Fiber made from glass (not a polymer), Color coded shrouds identify transmit and receive
Package Contents
Duplex Fiber Optic Patch Cable, 6-ft. duplex MMF cable SC/SC 62.5/125 fiber
Certifications & Standards
OFNR(riser rated), FDDI
Connector on Second End Details
2 x SC Network - Male
Fiber Material
Glass
Maximum Distance
3.0dB/km @ 800nm
Connector Color
White
Network Compatibility
1 Gbps (Gigabit); 10 Gbps
Cable Jacket Material
LSZH
Package Includes
6-ft. (1.83 m) duplex MMF cable SC/SC 62.5/125 fiber
Insertion Loss
≤ 0.20 dB
Storage Humidity Range
35% to 65% RH, Non-Condensing
Operating Humidity Range
5% to 85% RH, Non-Condensing
Endface Polish
PC
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Rating
OFNR
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Attenuation @ 850NM
3.0 dB/km
Cable Jacket Color
Orange

Description

Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Orange, Overall Length 6 ft, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometers, Bandwidth 1 GBps, 10 GBps, Fiber Material Glass, Maximum Distance 3.0dB/km @ 800nm, NEC Article and Type OFNR, Standards FDDI, REACH, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.