
HI-SPEED HDMI CABLE FIBER AOC 4K M/M 30M
Mfr # P568-30M-FBR
Zoro # G914879041
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Notebook, Satellite Radio, Audio/Video Device, Tablet, Chromebook, Blu-ray Player, Gaming Console, MacBook, Projector, Receiver, Monitor, Home Theater System, HDTV
Cable Type
Fiber Optic
Supported Resolution
3840 x 2160
Data Transfer Rate
18 Gbit/s
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P568-30M-FBR
Zoro #
G914879041
UPC #
37332236845
Country of Origin
Viet Nam
Dimensions
Cable Length
98 ft
Details
Device Supported
Notebook, Satellite Radio, Audio/Video Device, Tablet, Chromebook, Blu-ray Player, Gaming Console, MacBook, Projector, Receiver, Monitor, Home Theater System, HDTV
Cable Type
Fiber Optic
Supported Resolution
3840 x 2160
Data Transfer Rate
18 Gbit/s
Item
A/V Cable
Color
Black
Features
Active, EMI/RF Protection, Extended Display Identification Data (EDID), Consumer Electronics Control (CEC), HDCP 2.2, Flexible
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.