HI-SPEED HDMI CABLE FIBER AOC 4K M/M 5M

  • Mfr # P568-05M-FBR

  • Zoro # G614878962


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Data Transfer Rate
18 Gbit/s
Cable Type
Fiber Optic
Device Supported
Monitor, HDTV, Notebook, Receiver, Chromebook, Audio/Video Device, Home Theater System, Blu-ray Player, Gaming Console, Projector, Tablet, MacBook, Satellite Radio
Supported Resolution
3840 x 2160
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P568-05M-FBR
Zoro #
G614878962
UPC #
37332236807
Country of Origin
Viet Nam

Dimensions

Cable Length
16 ft

Details

Data Transfer Rate
18 Gbit/s
Cable Type
Fiber Optic
Device Supported
Monitor, HDTV, Notebook, Receiver, Chromebook, Audio/Video Device, Home Theater System, Blu-ray Player, Gaming Console, Projector, Tablet, MacBook, Satellite Radio
Supported Resolution
3840 x 2160
Item
A/V Cable
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Features
EMI/RF Protection, Consumer Electronics Control (CEC), Flexible, Extended Display Identification Data (EDID), Active, HDCP 2.2
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.